Extension Column, Display Ceiling Mounts (Discontinued)
- Mfr # AEC1012-W
- Zoro # G1613698
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AEC1012-W
Zoro #
G1613698
UPC #
735029267171
Country of Origin
United States
Dimensions
Overall Depth (In.)
3 in
Overall Height (In.)
108 to 144
Overall Width (In.)
3 in
Manufacturers Warranty Length
5 yr
Details
Item
Extension Column
Type
Adjustable
Color
White
Construction
Steel
Max. Extension
12 in
For Use With
Display Ceiling Mounts
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
500 lb
Mounting
Ceiling
Includes
Adjuster, Extension Arm, Screw
Features
Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments
Standards
RoHS, UL Listed
Product Type
Extension Column
Compatibility
Plasma, LCD
Maximum Extension
12 in
Includes Mounting Hardware
Yes
Overall Load Capacity
500 lb
Description
Extension Column, Color White, Finish Powder Coated, Overall Load Capacity 500 lb, Material Steel, Overall Width 3 in, Mounting Location Ceiling, Overall Depth 3 in, Includes Mounting Hardware Yes, Features Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments, Includes Adjuster, Manufacturers Warranty Length 5 yr, Maximum Extension 12 in, Product Type Extension Column, Standards RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.