
Ezra Escutcheon
Mfr # RP103824BL
Zoro # G215621370
product price: $59.85
/eaKey Features
Width
6.38 in
Depth
0.44 in
Finish
Matte Black
Material
Stainless Steel
Color/Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103824BL
Zoro #
G215621370
UPC #
195205120711
Country of Origin
China
Dimensions
Width
6.38 in
Depth
0.44 in
Details
Finish
Matte Black
Material
Stainless Steel
Color/Finish
Black
Description
Add an element of contemporary sophistication to your bathroom with the Ezra Bath Collection. Its sharp lines and angular curves will uplift any space.
- Peerless replacement part
- Optional single-hole escutcheon for Ezra single-handle bathroom faucet
- Includes escutcheon and base plate
- Covers extra sink holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.