Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ezra Hand Shower Matte Black

  • Mfr # RP103830BL

  • Zoro # G015629125


product price: $91.35
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM
Width
4 in
Depth
9.63 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Material
ABS - Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103830BL
Zoro #
G015629125
UPC #
195205120827
Country of Origin
China

Dimensions

Width
4 in
Depth
9.63 in
Length
2.13 in

Details

Flow Rate
1.5 GPM
Finish
Matte Black
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Material
ABS - Plastic
Color
Black

Description

Add an element of contemporary sophistication to your bathroom with the Ezra Bath Collection. Its sharp lines and angular curves will uplift any space. Experience a better shower with the control and flexibility of a Peerless hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. Peerless WaterSense labeled showers use at least 20% less water than the industry standard - helping you save water without compromising performance.


  • 6-function hand shower
  • Spray settings include: full body spray, massage spray, shampoo rinsing spray, full spray with massage spray, full spray with shampoo rinsing spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
  • Easy turn dial to change hand shower spray settings
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Peerless showers are backed by our Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.