Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ezra Shower Only Trim Kit Chrome

  • Mfr # PTT14271

  • Zoro # G215831335


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Length
8.13 in
Depth (In.)
12.63 in
Width (In.)
6.5 in
Color
Chrome
Material
ABS - Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTT14271
Zoro #
G215831335
UPC #
195205108702
Country of Origin
United States

Dimensions

Length
8.13 in
Depth (In.)
12.63 in
Width (In.)
6.5 in

Details

Color
Chrome
Material
ABS - Plastic
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Flow (GPM)
1.5 GPM
Finish
Chrome

Description

Add an element of contemporary sophistication to your bathroom with the Ezra Bath Collection. Its sharp lines and angular curves will uplift any space. While other products may gather unsightly mineral buildup over time, soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Peerless WaterSense labeled showers use at least 20% less water than the industry standard - helping you save water without compromising performance.


  • 6-function shower head
  • Spray settings include: full body spray, massage spray, shampoo rinsing spray, full spray with massage spray, full spray with shampoo rinsing spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
  • Maintains a balanced pressure of hot and cold water even when water is turned on or off elsewhere in the home
  • Fits Delta MultiChoice Universal valve rough only
  • Includes Delta 13-Series pressure-balance cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.