Zoro Homepage

Ezra Single-Handle Bar Faucet Chrome

  • Mfr # P1871LF

  • Zoro # G615621529


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM
Height
11.5 in
Body Material
Zinc
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1871LF
Zoro #
G615621529
UPC #
195205104698
Country of Origin
China

Dimensions

Height
11.5 in

Details

Flow Rate
1.5 GPM
Finish
Chrome
Body Material
Zinc
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Handle Type
Single Handle Lever

Description

Add an element of contemporary sophistication to your kitchen with the Ezra Kitchen Collection. Its sharp lines and soft curves will uplift any space.


  • High-arc spout swivels 360-degrees
  • Fits 1 or 3-hole installations with optional base plate
  • Includes optional 6-5/16 inch base plate
  • Ceramic disc valve
  • ADA compliant
  • Flexible supply lines with 3/8-inch compression connections included
  • Red/Blue temperature indicators

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.