Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ezra Single-Handle Bar Faucet Stainless

  • Mfr # P1871LF-SS

  • Zoro # G815621480


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM
Height
11.5 in
Body Material
Zinc
Handle Type
Single Handle Lever
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1871LF-SS
Zoro #
G815621480
UPC #
195205104711
Country of Origin
China

Dimensions

Height
11.5 in

Details

Flow Rate
1.5 GPM
Finish
Stainless
Body Material
Zinc
Handle Type
Single Handle Lever
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified

Description

Add an element of contemporary sophistication to your kitchen with the Ezra Kitchen Collection. Its sharp lines and soft curves will uplift any space.


  • High-arc spout swivels 360-degrees
  • Fits 1 or 3-hole installations with optional base plate
  • Includes optional 6-5/16 inch base plate
  • Ceramic disc valve
  • ADA compliant
  • Flexible supply lines with 3/8-inch compression connections included
  • Red/Blue temperature indicators

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.