
Ezra Single-Handle Curved Spout Lavatory Faucet In Brushed Nickel
Mfr # P1573LF-BN-M
Zoro # G522877804
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Length
6.63 in
Width
6.31 in
Body Material
Zinc
Color
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1573LF-BN-M
Zoro #
G522877804
UPC #
195205100799
Country of Origin
China
Dimensions
Length
6.63 in
Width
6.31 in
Details
Body Material
Zinc
Color
Brushed Nickel
Description
Add an element of contemporary sophistication to your bathroom with the Ezra Bath Collection's Curve Spout. Creating a striking balance between modern aesthetics and functional elegance, the curvy spout provides a unique and elegant water flow. Peerless WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.