Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ezra Single-Handle Kitchen Faucet with Spray Chrome

  • Mfr # P1971LF

  • Zoro # G115621968


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM
Handle Type
Single Handle Lever
Color/Finish
Chrome
Width
10.38 in
Depth
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1971LF
Zoro #
G115621968
UPC #
195205104728
Country of Origin
China

Dimensions

Width
10.38 in
Depth
14.5 in
Length (In.)
9.69 in

Details

Finish
Chrome
Flow Rate
1.5 GPM
Handle Type
Single Handle Lever
Color/Finish
Chrome
Material
Zinc
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified

Description

Add an element of contemporary sophistication to your kitchen with the Ezra Kitchen Collection. Its sharp lines and soft curves will uplift any space.


  • High-arc, gooseneck design swivels 360 degrees for task management in the kitchen
  • Fits 1, 2, 3 or 4-hole installations with included side sprayer and base plate
  • Includes convenient side sprayer
  • Includes optional 10-7/16 inch base plate
  • Ceramic disc valve
  • ADA compliant
  • Flexible supply lines with 3/8-inch compression connections included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.