Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ezra Single-Handle Kitchen Faucet with Spray Stainless

  • Mfr # P1971LF-SS

  • Zoro # G715621894


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM
Handle Type
Single Handle Lever
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Depth
14.5 in
Width
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1971LF-SS
Zoro #
G715621894
UPC #
195205104742
Country of Origin
China

Dimensions

Depth
14.5 in
Width
10.38 in
Length (In.)
9.69 in

Details

Finish
Stainless
Flow Rate
1.5 GPM
Handle Type
Single Handle Lever
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Material
Zinc
Color/Finish
Silver

Description

Add an element of contemporary sophistication to your kitchen with the Ezra Kitchen Collection. Its sharp lines and soft curves will uplift any space.


  • High-arc, gooseneck design swivels 360 degrees for task management in the kitchen
  • Fits 1, 2, 3 or 4-hole installations with included side sprayer and base plate
  • Includes convenient side sprayer
  • Includes optional 10-7/16 inch base plate
  • Ceramic disc valve
  • ADA compliant
  • Flexible supply lines with 3/8-inch compression connections included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.