
Ezra Tub Only Trim Kit Brushed Nickel
Mfr # PTT14171-BN
Zoro # G215828557
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Width
6.5 in
Depth
9.63 in
Color
Nickel
Length
6.63 in
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTT14171-BN
Zoro #
G215828557
UPC #
195205108597
Country of Origin
United States
Dimensions
Width
6.5 in
Depth
9.63 in
Length
6.63 in
Details
Finish
Brushed Nickel
Color
Nickel
Handle Type
Single Handle Lever
Material
ABS - Plastic
Description
Add an element of contemporary sophistication to your bathroom with the Ezra Bath Collection. Its sharp lines and angular curves will uplift any space.
- Maintains a balanced pressure of hot and cold water even when water is turned on or off elsewhere in the home
- Fits Delta MultiChoice Universal valve rough only
- Includes Delta 13-Series pressure-balance cartridge
- Must order Delta MultiChoice Universal valve rough (R10000) separately to complete the unit
- Temperature only controlled with handle
- Back-to-back installation capability
- Slip-on non-diverter tub spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.