Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ezra Tub Only Trim Kit Matte Black

  • Mfr # PTT14171-BL

  • Zoro # G615828553


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Width
6.5 in
Depth
9.63 in
Color
Black
Handle Type
Single Handle Lever
Length
6.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT14171-BL
Zoro #
G615828553
UPC #
195205108580
Country of Origin
United States

Dimensions

Width
6.5 in
Depth
9.63 in
Length
6.63 in

Details

Finish
Matte Black
Color
Black
Handle Type
Single Handle Lever
Material
ABS - Plastic

Description

Add an element of contemporary sophistication to your bathroom with the Ezra Bath Collection. Its sharp lines and angular curves will uplift any space.


  • Maintains a balanced pressure of hot and cold water even when water is turned on or off elsewhere in the home
  • Fits Delta MultiChoice Universal valve rough only
  • Includes Delta 13-Series pressure-balance cartridge
  • Must order Delta MultiChoice Universal valve rough (R10000) separately to complete the unit
  • Temperature only controlled with handle
  • Back-to-back installation capability
  • Slip-on non-diverter tub spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.