Zoro Homepage

Faucet Kit 2H Knob Chr

  • Mfr # P225LF

  • Zoro # G106874175


product price: $69.35
/ea

Key Features

Finish
Chrome
Number of Handles
2
Flow Rate
1.5 GPM
Handle Type
Knob
Length (In.)
9.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P225LF
Zoro #
G106874175
UPC #
34449652087
Country of Origin
China

Dimensions

Length (In.)
9.59 in
Width
12.06 in
Height
6.06 in

Details

Finish
Chrome
Number of Handles
2
Flow Rate
1.5 GPM
Handle Type
Knob
Series
Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.