Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Mount, For Displays, 150 lb.

  • Mfr # PA746

  • Zoro # G2867632


product price: $139.00
/ea
Free Shipping & Returns

Key Features

Type
Flat
Color
Gloss Black
Height
16.65 in
Width
16.65 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA746
Zoro #
G2867632
UPC #
735029304258
Country of Origin
Taiwan, Province of China

Dimensions

Height
16.65 in
Width
16.65 in
Overall Height (In.)
5 1/2 in
Overall Width (In.)
32 1/4 in
Overall Depth (In.)
3/16 in
Depth
15.08 in
Overall Width
16 5/8 in
Overall Height
16 5/8 in
Overall Depth
15 1/8 in
Compatible Diagonal Screen Size Minimum
32 in
Compatible Diagonal Screen Size Maximum
50 in
Max. Adjustable Depth
15.08 in
Min. Screen Size Supported
32 in
Max. Screen Size Supported
50 in
Min. Adjustable Depth
2.81 in
Maximum Adjustable Depth
15.08 in
Minimum Screen Size Supported
32 in
Minimum Adjustable Depth
2.81 in
Maximum Screen Size Supported
50 in

Details

Item
Wall Mount
Type
Flat
Color
Gloss Black
Construction
Steel
Tilting Angle (Deg.)
-5° to 15°
For Use With
Displays
Load Capacity
80 lb
Finish
Fused Epoxy, High Gloss
Material
Steel
Load Capacity (Lb.)
150 lb
Mounting
Wall Mountable
VESA Pattern
100x100, 200x100, 200x200, 300x200, 300x300, 400x300, 400x400
Standards
RoHS, TAA, VESA, UL, OSHPD
Includes
Wall Mounting Hardware
Features
Ratcheting Handle, Roll Adjustment, +/- 90° Pivot, +/- 5° Roll, Hook-and-Hang Design, Retractable, Locking Mechanism, Flexible
Assembly
Required
Series
PA746
Product Type
TV Mount
Application
Breeze Block, Wood Stud, Concrete, Wall, Cinder Block
Resistance Properties
Scratch Resistant
Maximum Downward Tilt Angle
5 Degrees
Overall Load Capacity
80 lb
Maximum Upward Tilt Angle
15 Degrees
Includes Mounting Hardware
Yes
Mount Function
Swivel, Articulating, Wall Mount, Extendable, Pivot, Cable Management, Tilt
VESA Mount Compatible
Yes
Mounting Pattern
200 x 100, 400 x 400, 400 x 300, 400 x 200, 300 x 200, 200 x 200, 300 x 300, 100 x 100
Device Supported
Display
Indoor/Outdoor
Indoor
Mount Surface
Wall
UL Listed
Yes
Maximum Load Capacity
80 lb
Maximum Tilt Angle
15°
Minimum Tilt Angle
-5°
Assembly Required
Yes
Durability
Scratch Resistant

Description

Flat Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 80 lb, Material Steel, Overall Width 16 5/8 in, Mounting Location Wall, Overall Height 16 5/8 in, Overall Depth 15 1/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 50 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 100x100, 200x100, 200x200, 300x200, 300x300, 400x300, 400x400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.