Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Mount, For Displays, 100 lb

  • Mfr # PA750

  • Zoro # G2867641


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Type
Flat
Color
Gloss Black
Height
16.8"
Width
28"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA750
Zoro #
G2867641
UPC #
735029308393
Country of Origin
Taiwan, Province of China

Dimensions

Height
16.8"
Width
28"
Overall Depth (In.)
5/16 in
Overall Height (In.)
21 3/4 in
Overall Width (In.)
35 7/16 in
Depth
21.4"
Overall Height
16 3/4 in
Overall Width
24 3/8 in
Overall Depth
21 3/8 in
Compatible Diagonal Screen Size Minimum
39 in
Compatible Diagonal Screen Size Maximum
75 in
Min. Screen Size Supported
39 in
Max. Screen Size Supported
75 in
Min. Adjustable Depth
3 in
Max. Adjustable Depth
21.35 in
Maximum Screen Size Supported
75 in
Maximum Adjustable Depth
21.35 in
Minimum Screen Size Supported
39 in
Minimum Adjustable Depth
3 in

Details

Item
Wall Mount
Type
Flat
Color
Gloss Black
Construction
Steel
Tilting Angle (Deg.)
-5° to 15°
For Use With
Displays
Load Capacity
100 lb
Finish
Fused Epoxy, Powder Coated
Material
Steel
Load Capacity (Lb.)
150 lb
Mounting
Wall Mountable
Standards
RoHS, TAA, VESA, UL
Includes
Universal Brackets, Wall Mounting Hardware
VESA Pattern
200x100 to 600x400
Features
Flexible, Ratcheting Handle, Cable Management, Retractable, Anti-glare, +/- 90° Pivot, +/- 5° Roll, Hook-and-Hang Design, Extendable, Lockable Tilt
Assembly
Required
Series
PA750
Product Type
TV Mount
Application
Wood, Breeze Block, Cinder Block, Concrete, Wall
Maximum Downward Tilt Angle
5 Degrees
Overall Load Capacity
100 lb
Includes Mounting Hardware
Yes
Resistance Properties
Scratch Resistant
Maximum Upward Tilt Angle
15 Degrees
Mount Pattern
Universal
Mount Function
Cable Management, Tilt, Wall Mount
Mount Surface
Wall
Mounting Pattern
600 x 400, 200 x 100
Indoor/Outdoor
Indoor
VESA Mount Compatible
Yes
Device Supported
Display, Monitor, TV
Durability
Scratch Resistant
Maximum Load Capacity
100 lb
Assembly Required
Yes
Minimum Tilt Angle
-5°
UL Listed
Yes
Maximum Tilt Angle
15°

Description

Flat Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 100 lb, Material Steel, Overall Width 24 3/8 in, Mounting Location Wall, Overall Height 16 3/4 in, Overall Depth 21 3/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 39 in, Compatible Diagonal Screen Size Maximum 75 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 200x100 to 600x400, Features I-Shaped Adaptor, Integrated Cable Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.