Zoro Homepage
This item is Discontinued.
Peerless Industries Flat Mount, For Displays, 50 lb. ACC570

Flat Mount, For Displays, 50 lb. (Discontinued)

  • Mfr # ACC570
  • Zoro # G2867599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC570
Zoro #
G2867599
UPC #
735029200956
Country of Origin
United States

Dimensions

Overall Height (In.)
4 13/16 in
Overall Depth (In.)
5/8 in
Overall Width (In.)
5 7/16 in

Details

Item
Flat Mount
Type
Flat
Color
Black
Construction
Steel
For Use With
Displays
Finish
High Gloss
Material
Steel
Load Capacity (Lb.)
50 lb
Mounting
Wall Mount
Standards
RoHS, TAA, UL Listed, VESA Compliant
Features
Integrated Cable Management
Includes
Wall Mounting Hardware
VESA Pattern
75x75/100x100
Overall Load Capacity
150 lb
Resistance Properties
Scratch Resistant
Includes Mounting Hardware
Yes

Description

Flat Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 150 lb, Material Steel, Overall Width 12 3/4 in, Mounting Location Wall, Overall Height 2 1/2 in, Overall Depth 9 1/2 in, Includes Mounting Hardware Yes, VESA Pattern 100x100, 75x75, Features Integrated Cable Management, Includes Wall Mounting Hardware, Resistance Properties Scratch Resistant, Standards RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.