FLAT PANEL CART FOR THE 85 MICROSOFT SURFACE HUB 2S, 2X
Mfr # SR598-HUB2
Zoro # G422442614
product price: $1,972.99
/ea
Free Shipping & Returns
Key Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Load Capacity
300 lb
Assembly Required
Yes
Color
Black
Material
Aluminum, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SR598-HUB2
Zoro #
G422442614
UPC #
5099206007390
Country of Origin
China
Dimensions
Height
68.38 in
Maximum Screen Size Supported
85 in
Depth
29 in
Width
46.01 in
Caster Size
4 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Load Capacity
300 lb
Assembly Required
Yes
Color
Black
Material
Aluminum, Plastic
VESA Mount Compatible
Yes
Number of Casters
4
Finishing
Powder Coated, Textured
Mounting Pattern
900 x 600
Compatible With
Microsoft Surface Hub 2S
Features
Adjustable Height, Fingerprint Resistant, Maneuverable, Mobility, Cable Management, Locking Casters, Swivel Casters, Dust Resistant
Mount Function
Cart
Item
Flat Panel Cart
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.