Flat Panel TV Stand, For Televisions, Blk (Discontinued)
- Mfr # SS560M
- Zoro # G3942430
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS560M
Zoro #
G3942430
UPC #
735029277330
Country of Origin
Unknown
Dimensions
Overall Width (In.)
35
Overall Depth (In.)
3-53/64
Overall Height (In.)
20
Details
Item
Flat Panel TV Stand
Type
Adjustable
Color
Black
Construction
Steel
For Use With
Televisions
Finish
Powder Coated
Load Capacity (Lb.)
125
Mounting
Wall
Includes
Hardware
Features
Quick Release Mechanism
Standards
RoHs
Description
Flat Panel TV Stand, Color Black, Finish Powder Coated, Features Quick Release Mechanism, Includes Hardware, Standards RoHs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.