Flat Panel TV Stand, For Televisions (Discontinued)
- Mfr # SS560G
- Zoro # G3942379
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS560G
Zoro #
G3942379
UPC #
735029277347
Country of Origin
Unknown
Dimensions
Overall Depth (In.)
2-5/8
Overall Height (In.)
20
Overall Width (In.)
21-7/16
Details
Item
Flat Panel TV Stand
Type
Adjustable
Color
Black
Construction
Steel
For Use With
Televisions
Finish
Powder Coated
Load Capacity (Lb.)
80
Mounting
Wall
Standards
RoHs
Includes
Hardware
Features
Quick Release Mechanism
Description
Flat Panel TV Stand, Color Black, Finish Powder Coated, Features Quick Release Mechanism, Includes Hardware, Standards RoHs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.