Zoro Homepage
This item is Discontinued.
Peerless Industries Flat Panel TV Stand, 10" to 30" Screen LCFS-100

Flat Panel TV Stand, 10" to 30" Screen (Discontinued)

  • Mfr # LCFS-100
  • Zoro # G2428763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCFS-100
Zoro #
G2428763
UPC #
735029264279
Country of Origin
Unknown

Dimensions

Overall Depth (In.)
24
Overall Height (In.)
60 3/4-80
Overall Width (In.)
23

Details

Item
Flat Panel TV Stand
Color
Black
Construction
Steel
Max. Extension
0
Tilting Angle (Deg.)
90
For Use With
10 to 30 in Screens
Finish
Matte
Load Capacity (Lb.)
Freestanding 25 lb./ Bolted 40 lb.
Mounting
TV Stand
Features
Adjustable height
Includes
Universal screen adapter to accommodate VESA 75 and 100 mounting holes
Standards
VESA 75 and 100
VESA Pattern
75x75/100x100

Description

Flat Panel TV Stand, Color Black, Finish Matte, VESA Pattern 75x75/100x100, Features Adjustable height, Includes Universal screen adapter to accommodate VESA 75 and 100 mounting holes, Standards VESA 75 and 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.