Zoro Homepage

Flat TV Wall Mount, 32" to 50" Screen, 150 lb. Capacity

  • Mfr # SF640P

  • Zoro # G7546427


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16.89 in
Width
19.37 in
Construction
Steel
Tilting Angle (Deg.)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF640P
Zoro #
G7546427
UPC #
735029296133
Country of Origin
Taiwan, Province of China

Dimensions

Height
16.89 in
Width
19.37 in
Overall Width (In.)
19 3/8 in
Overall Depth (In.)
1 1/4 in
Overall Height (In.)
13 3/4 in
Depth
1.20 in
Overall Width
19 3/8 in
Overall Height
16 7/8 in
Overall Depth
1 1/4 in
Compatible Diagonal Screen Size Maximum
50 in
Compatible Diagonal Screen Size Minimum
32 in
Manufacturers Warranty Length
5 yr
Min. Screen Size Supported
32 in
Max. Screen Size Supported
50 in
Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
50 in
Height Adjustable
Yes

Details

Item
Wall Mount
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0 Degrees
For Use With
32 to 50 in Flat Panel Screens
Load Capacity
150 lb
Finish
Fused Epoxy, Powder Coated
Material
Steel
Load Capacity (Lb.)
150 lb
Mounting
Wall Mountable
VESA Pattern
400x400
Standards
RoHS, TAA, VESA, UL, OSHPD
Features
Hook-and-Hang Design, Horizontal Adjustment, Adjustable, Vertical Adjustment
Pitch (Deg.)
0 Degrees
Series
SF640P
Assembly
Required
Product Type
TV Mount
Maximum Swivel Angle
0 Degrees
Resistance Properties
Scratch Resistant
Maximum Downward Tilt Angle
0 Degrees
Overall Load Capacity
150 lb
Includes Mounting Hardware
Yes
Mounting Pattern
400 x 400, 450 x 405
VESA Mount Compatible
Yes
Indoor/Outdoor
Indoor
Mount Profile
Low Profile
Device Supported
Display
Mount Surface
Wall
Orientation
Landscape/Portrait
Mount Function
Cable Management, Wall Mount, Adjustable
Mount Pattern
Universal
Durability
Theft Resistant, Scratch Resistant, Tamper Resistant
Maximum Load Capacity
150 lb
UL Listed
Yes
Assembly Required
Yes

Description

Universal Flat TV Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 150 lb, Material Steel, Overall Width 19 3/8 in, Mounting Location Wall, Overall Height 16 7/8 in, Overall Depth 1 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 50 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , VESA Pattern 400x400, Features Horizontal Adjustment, Low Profile Design, Open Wall Plate Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.