Zoro Homepage

Flat TV Wall Mount, 42" to 63" Screen

  • Mfr # ST660

  • Zoro # G1329894


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Type
Tilt
Color
Black
Height
16.9"
Width
36.5"
Max. Extension
+15/-5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST660
Zoro #
G1329894
UPC #
735029240945
Country of Origin
Taiwan, Province of China

Dimensions

Height
16.9"
Width
36.5"
Depth
5.4"
Overall Height
16 in
Overall Width
32 1/2 in
Compatible Diagonal Screen Size Minimum
39 in
Compatible Diagonal Screen Size Maximum
80 in
Manufacturers Warranty Length
5 yr
Min. Adjustable Depth
2.62 in
Max. Adjustable Depth
5.40 in
Max. Screen Size Supported
80 in
Min. Screen Size Supported
39 in
Maximum Screen Size Supported
80 in
Maximum Adjustable Depth
5.40 in
Height Adjustable
Yes
Minimum Adjustable Depth
2.62 in
Minimum Screen Size Supported
39 in

Details

Item
Wall Mount
Type
Tilt
Color
Black
Max. Extension
+15/-5 in
Tilting Angle (Deg.)
-5° to 15°
For Use With
39 to 80 in Screens
Load Capacity
200 lb
Finish
Fused Epoxy, Powder Coated
Load Capacity (Lb.)
200 lb
Mounting
Wall Mountable
Standards
RoHS, TAA, VESA, UL, OSHPD
Includes
Wood Stud Mounting Hardware And All Screen Mounting Hardware
VESA Pattern
800x400
Features
Anti-theft, Tilt, Scratch Resistant, Locking Mechanism, Adjustable
Series
ST660
Assembly
Required
Product Type
TV Mount
Compatibility
For 39" to 80" Displays
Application
Wall
Maximum Downward Tilt Angle
5 Degrees
Resistance Properties
Scratch Resistant
Overall Load Capacity
200 lb
Includes Mounting Hardware
Yes
Maximum Upward Tilt Angle
15 Degrees
VESA Mount Compatible
Yes
Mount Surface
Wall
Mount Pattern
Universal
Mounting Pattern
800 x 400, 200 x 100, 200 x 200, 400 x 400, 400 x 200, 600 x 400, 300 x 300, 400 x 300, 300 x 200
Mount Function
Adjustable, Wall Mount, Tilt
Device Supported
Flat Panel Display, TV
Durability
Scratch Resistant, Theft Resistant, Tamper Resistant
Assembly Required
Yes
UL Listed
Yes
Maximum Load Capacity
200 lb
Maximum Tilt Angle
15°
Minimum Tilt Angle
-5°

Description

TV Wall Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 200 lb, Overall Width 32 1/2 in, Mounting Location Wall, Overall Height 16 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 39 in, Compatible Diagonal Screen Size Maximum 80 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 800x400, Includes Wood Stud Mounting Hardware And All Screen Mounting Hardware, Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.