Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flute Escutcheon & Plate

  • Mfr # RP102104BL

  • Zoro # G008473766


product price: $79.65
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Width
2.19 in
Height
0.38 in
Finish
Matte Black
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102104BL
Zoro #
G008473766
UPC #
195205046059
Country of Origin
China

Dimensions

Width
2.19 in
Height
0.38 in
Length
6 in

Details

Material
Stainless Steel
Finish
Matte Black

Description

The simplistic cylindrical design of the Flute collection adds a modern touch to the bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.