Flute Escutcheon & Plate
Mfr # RP102104BN
Zoro # G508462437
product price: $78.59
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Depth
6 in
Width
2.19 in
Height
0.38 in
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP102104BN
Zoro #
G508462437
UPC #
195205046066
Country of Origin
China
Dimensions
Depth
6 in
Width
2.19 in
Height
0.38 in
Details
Material
Stainless Steel
Finish
Brushed Nickel
Description
The simplistic cylindrical design of the Flute collection adds a modern touch to the bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.