Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flute Handle Assembly

  • Mfr # RP102105

  • Zoro # G208461167


product price: $70.75
/ea

Key Features

Material
Zinc
Overall Width
1.5 in
Includes
Two Handle Lever
Height
2.31 in
Length (In.)
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102105
Zoro #
G208461167
UPC #
195205046073
Country of Origin
China

Dimensions

Overall Width
1.5 in
Height
2.31 in
Length (In.)
3.38 in

Details

Finish
Chrome
Material
Zinc
Includes
Two Handle Lever

Description

The simplistic cylindrical design of the Flute collection adds a modern touch to the bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.