Zoro Homepage

Flute Handle Kit

  • Mfr # RP102153BL

  • Zoro # G208460955


product price: $67.99
/ea

Key Features

Finish
Matte Black
Material
Zinc
Overall Width
1.5 in
Includes
Single Handle Lever
Length (In.)
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102153BL
Zoro #
G208460955
UPC #
195205052937
Country of Origin
China

Dimensions

Overall Width
1.5 in
Length (In.)
4.75 in
Height
1.94 in

Details

Finish
Matte Black
Material
Zinc
Includes
Single Handle Lever

Description

The minimal design of the Precept collection adds a modern touch to the kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.