Zoro Homepage

Flute Handle & Set Screw

  • Mfr # RP102101BN

  • Zoro # G208461136


product price: $74.49
/ea

Key Features

Material
Zinc
Includes
Single Handle Lever
Length (In.)
3.88 in
Overall Width
1.63 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102101BN
Zoro #
G208461136
UPC #
195205045977
Country of Origin
China

Dimensions

Length (In.)
3.88 in
Overall Width
1.63 in
Height
1 in

Details

Finish
Brushed Nickel
Material
Zinc
Includes
Single Handle Lever

Description

The simplistic cylindrical design of the Flute collection adds a modern touch to the bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.