Zoro Homepage

Flute Single Handle Pulldown Kitchen Faucet

  • Mfr # P7912LF-BL-1.0

  • Zoro # G908464574


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Standards
CEC Certified
Height
15.81 in
Material
Zinc
Length (In.)
10 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7912LF-BL-1.0
Zoro #
G908464574
UPC #
195205034285
Country of Origin
China

Dimensions

Height
15.81 in
Length (In.)
10 in
Width
5 in

Details

Finish
Matte Black
Standards
CEC Certified
Material
Zinc
Includes
Single Handle Lever

Description

The simplistic cylindrical design of the Flute collection adds a modern touch to the kitchen. The soft curves of the single handle design and pull-down sprayer bring a balance of elegance and efficiency to the kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.