
Flute Single Handle Pulldown Kitchen Faucet
Mfr # P7912LF-SS
Zoro # G108463452
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Overall Width
5 in
Includes
Single Handle Lever
Material
Zinc
Standards
CEC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P7912LF-SS
Zoro #
G108463452
UPC #
195205034292
Country of Origin
China
Dimensions
Overall Width
5 in
Length (In.)
10 in
Height
15.81 in
Details
Finish
Stainless
Includes
Single Handle Lever
Material
Zinc
Standards
CEC Certified
Description
The simplistic cylindrical design of the Flute collection adds a modern touch to the kitchen. The soft curves of the single handle design and pull-down sprayer bring a balance of elegance and efficiency to the kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.