
Flute Single Top Handle Lavatory Faucet
Mfr # P1512LF-BL-M-0.5
Zoro # G708452924
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Width
6 in
Length
6 in
Height
6 in
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1512LF-BL-M-0.5
Zoro #
G708452924
UPC #
195205034155
Country of Origin
China
Dimensions
Width
6 in
Length
6 in
Height
6 in
Details
Material
Zinc
Finish
Matte Black
Description
The simplistic cylindrical design of the Flute collection adds a modern touch to the bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.