
Flute Single Top Handle Lavatory Faucet
Mfr # P1512LF-BL
Zoro # G408452958
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Width
6 in
Length
6 in
Height
6 in
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P1512LF-BL
Zoro #
G408452958
UPC #
195205034148
Country of Origin
China
Dimensions
Width
6 in
Length
6 in
Height
6 in
Details
Material
Zinc
Finish
Matte Black
Description
The simplistic cylindrical design of the Flute collection adds a modern touch to the bathroom. Peerless WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.