Zoro Homepage

Flute Single Top Handle Lavatory Faucet

  • Mfr # P1512LF

  • Zoro # G908452946


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Width
6 in
Length
6 in
Height
6 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1512LF
Zoro #
G908452946
UPC #
195205034131
Country of Origin
China

Dimensions

Width
6 in
Length
6 in
Height
6 in

Details

Material
Zinc
Finish
Chrome

Description

The simplistic cylindrical design of the Flute collection adds a modern touch to the bathroom. Peerless WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.