Flute Tub And Shower Trim Kit In Brushed Nickel

  • Mfr # PTT14412-BN

  • Zoro # G422877119


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Width
6.69 in
Material
Plastic
Length
8.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT14412-BN
Zoro #
G422877119
UPC #
195205139959
Country of Origin
United States

Dimensions

Width
6.69 in
Length
8.88 in

Details

Color
Brushed Nickel
Material
Plastic

Description

The Flute Tub and Shower helps create an elegant bathroom space that is simple, functional, and attainable. The coordinated handle design adds a finishing touch to complete the look. Peerless WaterSense labeled showers use at least 20% less water than the industry standard - helping you save water without compromising performance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.