Zoro Homepage

Flute Wand Assembly

  • Mfr # RP102108SS-1.5

  • Zoro # G208582640


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Finish
Stainless
Width
1.88 in
Overall Length (In.)
2.38 in
Height
3.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102108SS-1.5
Zoro #
G208582640
UPC #
195205046196
Country of Origin
China

Dimensions

Width
1.88 in
Overall Length (In.)
2.38 in
Height
3.19 in

Details

Material
ABS - Plastic
Finish
Stainless

Description

The simplistic cylindrical design of the Flute collection adds a modern touch to the kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.