Zoro Homepage

Foundry Hook, 3/8 in., 1600 lb., Weld On

  • Mfr # FSA081

  • Zoro # G4021888


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Grade
80
Hook Attachment Type
Eye, Offset
Trade Size
3/8 in
Working Load Limit
1,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSA081
Zoro #
G4021888
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Dimension D
7/8 in
Dimension A
3-1/2 in
Dimension B
8-1/2 in
Hook Reach Length
8 1/2 in
Dimension d
7/8"
Diameter
13/16 in
Dimension a
3-1/2"
Eye Inside Width
7/8 in
Overall Length
10 in
Eye Inside Height
7/8 in
Overall Width
6 5/8 in
Usable Length
8 1/2 in
Eye Inside Diameter
7/8 in
Compatible Chain Trade Size
3/8 in
Material Thickness
13/16 in
Hook Opening Width
3 1/2 in

Details

Item
Foundry Hook
Material
Steel
Grade
80
Hook Attachment Type
Eye, Offset
Working Load Limit
1,600 lb
Hook Opening
3 1/2 in
Finish
Natural
Color
Gray
Attachment Type
Eye
Standards
ASME, OSHA
For Use With
Lifting
Hook Type
Foundry Hook
Compatible Chain Grade
80
Markings
None
Hardware Included
None
Lifting Capability
For Lifting
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
40 Degrees F

Description

Foundry Hook, Hook Type Foundry Hook, Working Load Limit 1,600 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 13/16 in, Hook Opening Width 3 1/2 in, Overall Length 10 in, Usable Length 8 1/2 in, Overall Width 6 5/8 in, Eye Inside Diameter 7/8 in, Eye Inside Height 7/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.