Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foundry Hook, 9/32 in., 1300 lb., Weld On

  • Mfr # FSA075

  • Zoro # G4036369


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Grade
80
Hook Attachment Type
Eye, Offset
Trade Size
9/32 in
Working Load Limit
1,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSA075
Zoro #
G4036369
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
9/32 in
Dimension D
3/4 in
Dimension A
3-1/2 in
Dimension B
8-1/2 in
Diameter
3/4 in
Eye Inside Width
3/4 in
Dimension a
3-1/2"
Hook Reach Length
8 1/2 in
Dimension d
3/4"
Overall Width
6 1/8 in
Eye Inside Height
3/4 in
Overall Length
9 3/4 in
Compatible Chain Trade Size
9/32 in
Eye Inside Diameter
3/4 in
Hook Opening Width
3 1/2 in
Usable Length
8 1/2 in
Material Thickness
3/4 in

Details

Item
Foundry Hook
Material
Steel
Grade
80
Hook Attachment Type
Eye, Offset
Working Load Limit
1,300 lb
Hook Opening
3 1/2 in
Finish
Natural
Color
Gray
Attachment Type
Eye
For Use With
Lifting
Standards
ASME, OSHA
Compatible Chain Grade
80
Hook Type
Foundry Hook
Hardware Included
None
Lifting Capability
For Lifting
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
400 Degrees F
Markings
None

Description

Foundry Hook, Hook Type Foundry Hook, Working Load Limit 1,300 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 3/4 in, Hook Opening Width 3 1/2 in, Overall Length 9 3/4 in, Usable Length 8 1/2 in, Overall Width 6 1/8 in, Eye Inside Diameter 3/4 in, Eye Inside Height 3/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.