Zoro Homepage
This item is Discontinued.
Peerless Chain Foundry Hook, Alloy Steel, 1/2 in, 6000 lb FSA150

Foundry Hook, Alloy Steel, 1/2 in, 6000 lb (Discontinued)

  • Mfr # FSA150
  • Zoro # G7131457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSA150
Zoro #
G7131457
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1/2 in

Details

Item
Foundry Hook
Material
Alloy Steel
Working Load Limit
6000 lb
Finish
Natural
Color
Natural
Attachment Type
Eye

Description

Foundry Hook, Working Load Limit 6000 lb, Material Alloy Steel, Attachment Type Eye, Finish Natural, Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.