Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain Foundry Hook, Alloy Steel, 2500 lb., Eye FSA100

Foundry Hook, Alloy Steel, 2500 lb., Eye (Discontinued)

  • Mfr # FSA100
  • Zoro # G7122497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSA100
Zoro #
G7122497
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/8 in

Details

Item
Foundry Hook
Material
Alloy Steel
Working Load Limit
2500 lb
Finish
Natural
Color
Natural
Attachment Type
Eye

Description

Foundry Hook, Working Load Limit 2500 lb, Material Alloy Steel, Attachment Type Eye, Finish Natural, Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.