Foundry Hook, Alloy Steel, 3/8 in, 1600 lb. (Discontinued)
- Mfr # FSA081
- Zoro # G7136497
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA081
Zoro #
G7136497
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/8 in
Details
Item
Foundry Hook
Material
Alloy Steel
Working Load Limit
1600 lb
Finish
Natural
Color
Natural
Attachment Type
Eye
Description
Foundry Hook, Working Load Limit 1600 lb, Material Alloy Steel, Attachment Type Eye, Finish Natural, Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.