Foundry Hook, Alloy Steel, 9/32 in, 500 lb (Discontinued)
- Mfr # FSA050
- Zoro # G6879019
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA050
Zoro #
G6879019
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
9/32 in
Details
Item
Foundry Hook
Material
Alloy Steel
Working Load Limit
500 lb
Finish
Natural
Color
Natural
Attachment Type
Eye
Description
Foundry Hook, Working Load Limit 500 lb, Material Alloy Steel, Attachment Type Eye, Finish Natural, Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.