Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain Foundry Hook, Alloy Steel, 9/32 in., Eye FSA050S

Foundry Hook, Alloy Steel, 9/32 in., Eye (Discontinued)

  • Mfr # FSA050S
  • Zoro # G7123842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSA050S
Zoro #
G7123842
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
9/32 in

Details

Item
Foundry Hook
Material
Alloy Steel
Working Load Limit
450 lb
Finish
Natural
Color
Natural
Attachment Type
Eye

Description

Foundry Hook, Working Load Limit 450 lb, Material Alloy Steel, Attachment Type Eye, Finish Natural, Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.