Zoro Homepage

Thumb Screw, 1/4 in-20 Thread Size, Wing, Plain Iron, 1 in Lg

  • Mfr # 1-CDL-02-M7-

  • Zoro # G708420886


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1/4 in-20
Fastener Length
1 in
Head Shape
Wing
Material
Iron
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-CDL-02-M7-
Zoro #
G708420886
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 in-20
Fastener Length
1 in

Details

Head Shape
Wing
Material
Iron
Finish
Plain
Item
Thumb Screw

Description

wing screws provide quick installation by allowing the user to manually tighten the screw with their hand. Made with malleable iron for long lasting durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.