
Thumb Screw, 3/8 in-16 Thread Size, Wing, Zinc Plated Iron, 1 in Lg
Mfr # 1-EFL-07-17-
Zoro # G808420861
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Thread Size
3/8 in-16
Fastener Length
1 in
Head Shape
Wing
Material
Iron
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-EFL-07-17-
Zoro #
G808420861
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8 in-16
Fastener Length
1 in
Details
Head Shape
Wing
Material
Iron
Finish
Zinc Plated
Item
Thumb Screw
Description
wing screws provide quick installation by allowing the user to manually tighten the screw with their hand. Made with malleable iron for long lasting durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.