
Wing Nut, 1/4"-20, Steel, Zinc Plated
Mfr # 0-CD-709A87-
Zoro # G508421731
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Base Diameter
7/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0-CD-709A87-
Zoro #
G508421731
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Base Diameter
7/8 in
Details
Item
Wing Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
wing nuts are commonly used in applications where fasteners are often adjusted an allows for knockdowns and reassembly of materials. Made for long lasting durability and strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.