Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Nut, 3/8"-16, Steel, Zinc Plated

  • Mfr # 0-EF-720B87-

  • Zoro # G008421804


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Base Diameter
7/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-EF-720B87-
Zoro #
G008421804
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Base Diameter
7/8 in

Details

Item
Wing Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

wing nuts are commonly used in applications where fasteners are often adjusted an allows for knockdowns and reassembly of materials. Made for long lasting durability and strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.