Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hospitality Artic Wall Mount Coo: Taiwan

  • Mfr # PA762-UNMH

  • Zoro # G6061619


product price: $369.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Tilting Angle (Deg.)
-5° to 15°
Swivel Angle (Deg.)
-45° to 45°
Load Capacity
150 lb
Finish
High Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA762-UNMH
Zoro #
G6061619
UPC #
735029320746
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
90 in
Min. Screen Size Supported
39 in
Minimum Screen Size Supported
39 in
Maximum Screen Size Supported
90 in

Details

Item
Wall Mount
Color
Black
Tilting Angle (Deg.)
-5° to 15°
Swivel Angle (Deg.)
-45° to 45°
Load Capacity
150 lb
Finish
High Gloss
Mounting
Wall Mountable
Standards
RoHS, TAA, VESA, UL
Series
PA762-UNMH
Features
Increlock, Lockable Tilt, -5° to 15° Tilt, Reduced Glare, Retractable, Extendable, Hook-and-Hang Design, 5° Roll, Ratcheting Handle, 90° Pivot
Mount Function
Swivel, Wall Mount, Cable Management, Tilt, Articulating
Indoor/Outdoor
Indoor
Mounting Pattern
200 x 100, 400 x 400
VESA Mount Compatible
Yes
Mount Surface
Wall
Mount Pattern
Universal
Device Supported
Display, TV
Minimum Tilt Angle
-5°
Maximum Tilt Angle
15°
UL Listed
Yes
Maximum Swivel Angle
45°
Maximum Load Capacity
150 lb
Minimum Swivel Angle
-45°

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.