Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IN-WALL BOX MEDIA PLATE ACC

  • Mfr # IBMP

  • Zoro # G022446333


product price: $32.79
/ea

Key Features

Assembly Required
Yes
Maximum Load Capacity
5 lb
Depth
1.63 in
Height
5.38 in
Width
13.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IBMP
Zoro #
G022446333
UPC #
97855165244
Country of Origin
China

Dimensions

Depth
1.63 in
Height
5.38 in
Width
13.38 in

Details

Assembly Required
Yes
Maximum Load Capacity
5 lb
Orientation
Horizontal/Vertical
Finishing
Powder Coated
Mount Surface
Wall
Device Supported
Flat Panel Display, TV, A/V Equipment
Item
Mounting Plate
Mount Profile
Low Profile
Mount Function
In-wall Box, Cable Management
Compatible With
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Metal
Features
Easy to Apply, Flexible, Cable Management
Form Factor
Wall Mountable
Color
White

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.