Zoro Homepage
This item is Discontinued.
Peerless Industries In-Wall TV Mount, 22" to 40" Screen, 80 lb. Capacity IM740P

In-Wall TV Mount, 22" to 40" Screen, 80 lb. Capacity (Discontinued)

  • Mfr # IM740P
  • Zoro # G0413497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM740P
Zoro #
G0413497
UPC #
735029264156
Country of Origin
United States

Dimensions

Overall Width (In.)
16-1/4
Overall Height (In.)
14-1/2
Overall Depth (In.)
3-7/8-20-1/2

Details

Item
In-Wall TV Mount
Color
Black
Construction
Steel
Max. Extension
+15/-5 in
Tilting Angle (Deg.)
45
For Use With
22 to 40 in Screens
Finish
High Gloss
Load Capacity (Lb.)
80
Mounting
In-Wall Mount
Includes
Universal screen adapter to accommodate 75, 100, 200 x 100 and 200 x 200 mm mounting holes
Features
Removable outlet receptacle and cable management access plates make installation easy
Standards
UL Certified

Description

In-Wall TV Mount, Color Black, Finish High Gloss, Features Removable outlet receptacle and cable management access plates make installation easy, Includes Universal screen adapter to accommodate 75, 100, 200 x 100 and 200 x 200 mm mounting holes, Standards UL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.