
1X2 FREE STANDING UNIVERSAL DESKTOP MT - 24-49 CURVED ULTRA-WIDE MONITORS
Mfr # LCT650SD
Zoro # G915440219
product price: $476.99
/ea
Free Shipping & Returns
Key Features
Screen Size
24 in to 49 in
Color
Matte Black
Mounting
Desktop, Freestanding
Load Capacity
60 lb
Assembly
Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCT650SD
Zoro #
G915440219
UPC #
735029342557
Country of Origin
United States
Dimensions
Screen Size
24 in to 49 in
Height Adjustable
Yes
Depth
14.30"
Width
27.70"
Maximum Screen Size Supported
49"
Height
29.80"
Minimum Screen Size Supported
24"
Details
Color
Matte Black
Mounting
Desktop, Freestanding
Load Capacity
60 lb
Assembly
Required
Features
Cable Management, Multiple Viewing Angle, Scratch Resistant, Low Profile Design, Adjustable, Adjustment Knob, Sturdy, Stackable
Item
Monitor Stand
Application
Monitor, Room
Includes
Base, Pole, (2) Adaptor Brackets, Mounting Hardware
Series
LCT650SD
Standards
RoHS, VESA
VESA Mount Standard
75 x 75, 100 x 100
Finish
Fused Epoxy
Assembly Required
Yes
Package Contents
Base, Pole, 2 x Adaptor Brackets, Mounting Hardware
Mounting Pattern
100 x 100, 75 x 75
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.