Zoro Homepage

ADJUSTABLE UNIVERSAL CEILING MOUNT KIT FOR 43-90IN+ DISPLAYS

  • Mfr # PCM150

  • Zoro # G915836043


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Maximum Load Capacity
150 lb
Maximum Swivel Angle
360°
Assembly Required
Yes
Mounting Pattern
600 x 400, 100 x 100
Minimum Extended Height
39.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCM150
Zoro #
G915836043
UPC #
735029273677
Country of Origin
Taiwan, Province of China

Dimensions

Minimum Extended Height
39.59 in
Height
63.21 in
Width
25.43 in
Depth
6.02 in
Minimum Screen Size Supported
43 in
Height Adjustable
Yes
Maximum Screen Size Supported
90 in

Details

Maximum Load Capacity
150 lb
Maximum Swivel Angle
360°
Assembly Required
Yes
Mounting Pattern
600 x 400, 100 x 100
Indoor/Outdoor
Indoor
Item
Ceiling Mount
Minimum Tilt Angle
-5°
Durability
Scratch Resistant
Finish
Fused Epoxy
Features
Adjustable Viewing Angle, Angled, Flexible, Cable Management, Lockable, Hook-and-Hang Design, Extendable, Vertical Adjustment
Maximum Tilt Angle
20°
Maximum Rotate Angle
360°
Color
Black
Mounting
Wall Mountable, Ceiling Mountable
Mount Surface
Ceiling, Wall
Mount Function
Wall Mount, Cable Management, Extendable, Lockable
Device Supported
Flat Panel Display, Display
VESA Mount Compatible
Yes
Mount Pattern
Universal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.