Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Articulating Mount, For Displays, 80 lb. ACC559

Articulating Mount, For Displays, 80 lb. (Discontinued)

  • Mfr # ACC559
  • Zoro # G2867739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC559
Zoro #
G2867739
UPC #
735029200529
Country of Origin
United States

Dimensions

Overall Height (In.)
16 3/4 in
Overall Width (In.)
16 5/8 in
Overall Depth (In.)
2 13/16 in

Details

Item
Articulating Mount
Type
Adjustable
Color
Black
Construction
Steel
Max. Extension
15 3/4 in
Tilting Angle (Deg.)
+15/-5
Swivel Angle (Deg.)
90
For Use With
Displays
Finish
Gloss
Material
Steel
Load Capacity (Lb.)
80 lb
Mounting
Wall Mount
VESA Pattern
100x100 to 400x400
Standards
RoHS, TAA, UL Listed, VESA Compliant
Includes
Wall Mounting Hardware
Features
Hook-and-Hang Design
Compatibility
Peerless Ceiling Mount
Maximum Swivel Angle
90 Degrees
Includes Mounting Hardware
Yes
Maximum Upward Tilt Angle
15 Degrees
Overall Load Capacity
80 lb
Maximum Downward Tilt Angle
5 Degrees

Description

Articulating Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 80 lb, Material Steel, Overall Width 16 5/8 in, Mounting Location Wall, Overall Height 16 3/4 in, Overall Depth 2 7/8 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 90 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 100x100 to 400x400, Features Hook-and-Hang Design, Includes Wall Mounting Hardware, Standards RoHS Compliant, TAA Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.